Beli panel tv di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AOC Video Wall Display
    Mulai

    Rp29.999.900

    AOC Video Wall Display
    Deskripsi:
    - IPS- Ultra Narrow Border- HDMI- 1920x1080 (FHD)- 24/7Durable- Portrait/Landscape Orientation
    atribut:
    • Resolution: 1920x1080 @ 60Hz
    • Contrast Ratio (typical): 1200 : 1
    • Viewing Angle (°): 178/178
    • Response Time (ms): 8
    • Bezel Width (mm): U / L : 2.5, B / R : 1.0
    • Brightness (cd/m²): 500 (Typical)
    • Frequency (Hz): 50/60
    • Input: HDMI 2.0 x1, DVI x1, VGA x1, IR-In x1, USB2.0 x1, RS232-In via RJ45 x1
    • Operating Time (hour): 24 x 7days
    • Output: RS232-Out via RJ45
    • Power Supply (V): AC 100 - 264
    • VESA Mount (mm): 600x400 va VESA Adapter
  2. Oximus Braket TV
    Mulai

    Rp65.900

    Oximus Braket TV
    Deskripsi:
    OXIMUS F1060 Bracket dinding fix untuk TV besar adalah perangkat yang dirancang khusus untuk memasang monitor berukuran besar, seperti monitor komputer dengan layar yang lebar atau televisi besar, di dinding atau permukaan lainnya. Bracket ini terbuat dari bahan logam yang kuat, dan dirancang dengan sistem pemasangan yang fleksibel. Dengan menggunakan bracket ini, pengguna dapat menghemat ruang dan mendapatkan tampilan yang rapi serta ergonomis.
  3. LG UHD Signage WebOS
    Mulai

    Rp22.999.900

    LG UHD Signage WebOS
    atribut:
    • Native Resolution: 3840x2160 (UHD)
    • Panel Technology: IPS
    • Viewing Angle (HxV) (°): 178x178
  4. BenQ Interactive Flat Panel
    Mulai

    Rp45.999.900

    BenQ Interactive Flat Panel
    Deskripsi:
    RM5502K is designed to tap into the dynamic possibilities of the classroom and help teachers build a healthy and engaging learning environment. Not only does RM5502K come with Eye-Care solution, but it is also installed with proficient cloud whiteboard for enhanced class participation and foster collaboration with students beyond locations and platforms. RM5502K is your ultimate interactive display to achieve a touch-enhanced, and connect entire class for a smooth and fun learning experience.
    atribut:
    • Resolution (Pixel): UHD 3840x2160
  5. EIKI Video Wall
    Mulai

    Rp29.999.900

  6. Dahua FHD Video Wall Display
    Mulai

    Rp52.999.900

    Dahua FHD Video Wall Display
    Deskripsi:
    - Industrial level ADS LCD panel, suitable for continuous 24h/7operation- Modular structure design, multiple installation modes- Widely used in surveillance center, command center,meeting room, commercial display scenes, etc.- Ultra-narrow 3.5mm bezel-to-bezel design- Anti-glare panel, vivid and memorable image quality- Factory calibration technology for high color uniformity- Built-in 3D noise reduction system and picture splicingfunction- Abundant interfaces HDMI, DVI, VGA, BNC, USB, supportingHDMI daisy chain- Infrared, RS232 dual mode, supporting remote control bycomputer- Professional thermal design to extend device lifespan- Built-in power, low energy consumption, ultra-quiet
    atribut:
    • Resolution: 1920x1080 (FHD)
    • Viewing Angle (°): H178/V178
    • Backlight: Direct LED
    • Color Temperature (Kelvin): 10000
    • Mean Time Between Failure (hour): 50000
    • Power Supply (V/Hz): AC 100 - 240, 50/60
  7. AOC Monitor
    Mulai

    Rp1.499.900

  8. North Bayou Bracket Monitor TV LCD LED
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    North Bayou Bracket Monitor TV LCD LED
    Deskripsi:
    -Our NBC2-F fixed tv mount was very popular design which made the consumers can install their TV at home by themselves in fast time. With our nice looking and high-quality surface powder coating finished, the consumers could easily hung up their universal LCD, LED display onto the wall plate for quick installation. Also the consumers could slide their screen within the wall plate freely to fit their different horizontal screen viewing angle.-This low profile design made your ultrathin flat panel TV much closer to the wall, only 29mm(1.2) distance from the wall. Easy and quick installation and disassemble made your families feel more convenient to move out your TV to different position, also save two-thirds installing time than any other universal wall tv mounts.Auto lock and unlock design-No Tilt, Swivel, Rotate
    atribut:
    • VESA Support (mm): 100x100 to 400x400
  9. North Bayou Standing Bracket
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.899.900

    North Bayou Standing Bracket
    Deskripsi:
    Kelebihan product North bayou Original :-Bracket TV kualitas terbaik dunia.-Material High quality Premium CNC Solid Steel with powder coating dengan sistem kabel tersembunyi, membuat kabel di belakang TV anda terlihat lebih rapi dan mewah.-No Tilt, Swivel, Rotate
  10. ViewSonic Viewboard
    Mulai

    Rp67.999.900

    ViewSonic Viewboard
    Deskripsi:
    For teachers in the modern classroom, the ViewBoard® IFP50 series has the most intuitive interactive interface. It keeps continuous interaction within the first vision area and keeps everything within comfortable reach. Additionally, it is an eye-care certified display with low blue light and flicker-free at all brightness levels. The ViewBoard® IFP50 series further stands out with synchronous writing performance. You can write smoothly, with the pen that serves as an extension of your fingertips, and simultaneously with the equipped dual pens of different colors and thicknesses. The native built-in whiteboarding tool, myViewBoard®, further helps visualize your ideas with ease. The ViewBoard® IFP50 series is further complimented by wireless content sharing. Students can share their screens to the ViewBoard and vice versa with the built-in ViewBoard® Cast app. It is not limited to one-on-one presentation either. Teachers can advance to do group activities with the 4-way split-screen display. Whether you’ve experienced good or lackluster classroom interaction in the digital whiteboarding world, the ViewBoard® IFP50 series will now allow you to work effortlessly in the classroom.
  11. Taffware Telescopic TV Bracket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

    Taffware Telescopic TV Bracket
    Deskripsi:
    Bracket TV biasa pada umumnya memiliki keterbatasan karena tidak bisa digerakkan. Bracket TV dari Taffware ini memiliki lengan teleskopik, di mana Anda dapat menggeser posisi TV ke arah samping dengan mudah. Lengan teleskopik bracet TV ini dapat dilipat untuk memudahkan penggunaan. Anda dapat menggunakan bracket untuk monitor ataupun TV
    atribut:
    • Color: Black
  12. WELLBEST Braket TV
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

  13. Maxhub Interactive Flat Panel EDU Series
    Mulai

    Rp58.999.900

    Maxhub Interactive Flat Panel EDU Series
    Deskripsi:
    MAXHUB Interactive Flat Panel E2 SeriesBest-in-class performance comes easily with the MAXHUB Interactive Flat Panel E2 Series. Combining a pro-grade display with effortless operation and innovative safety features to protect students' health, this classroom all-star meets the unique needs of young learners and those who teach them.
    atribut:
    • Aspect Ratio: 16:9
    • Resolution: 3840x2160
    • Response Time (ms): 8
    • Brightness (typ.) (cd/m²): 350
    • Built-in Speakers: 2.0 Channel , 2x12W
    • Color Gamut (typ.): 72% NTSC
    • Glass: Zero parallax, Anti-glare, Tempered
    • Input: HDMI 2.0 In x3, HDMI Out x1 (Up to 4K @ 60fps), USB 3.0 x4, USB 2.0 x1, USB Type-B x2, USB Type-C x1
    • Object Recognition Range (mm): ≥3
    • Operating Temperature (°C): 0 to 40
    • Power Supply (V/Hz): AC100-240,50/60
    • Supported Operating System (Touch Return): Windows10/Windows8/Windows7/WindowsXP/Android/Linux/Mac OS X/Chrome OS
    • Touch Accuracy (mm): ±1.5
    • Touch Sensor: Infrared (IR)
    • Viewing Angle (°): 178 (H/V)
  14. ViewSonic Wireless Presentation Display
    Mulai

    Rp21.999.900

    ViewSonic Wireless Presentation Display
    Deskripsi:
    The ViewSonic® CDE4320 is a 43’’ presenation display with a slim even bezel, offering the combination of cost-efficiency and ease of installation for corporate, retail and hospitality environments. Integrated with an embedded media player, the CDE4320 is able to easily playback high definition messaging via USB port. Versatile connectivity options include 2 HDMI-IN ports, RS232 input, SPDIF output etc. The slim-bezel CDE4320 delivers sharp and vivid images to ensure crisp pictures and smooth content playback.
    atribut:
    • Aspect Ratio: 16:9
  15. LG Digital Signage Transparent Display
    Mulai

    Rp43.999.900

    LG Digital Signage Transparent Display
    atribut:
    • Resolution: 1920x1080 (FHD)
    • Operating Hour: 24/7
    • Transmittance (%): 10
    • Portrait Mode: Yes
    • Screen Size (inch): 54.64 (1387.80mm) diagonally+BD22
    • Base: Simple Guidelines (1)
    • Bezel Width (mm): U: 35.75, D: 66.55 L: 18.7 R: 98.8
    • Monitor Dimensions (WxHxD) (mm): 1331.1x786.7x11.2
    • Region: Global
  16. Maxhub Interactive Flat Panel
    BARU
    Mulai

    Rp47.999.900

    Maxhub Interactive Flat Panel
    Deskripsi:
    V6 Classic Series Zoom Rooms VersionAn all-in-one Zoom Rooms-enabled collaboration board to suit any meeting room.From huddle rooms to large meeting rooms, MAXHUB IFP V6 Classic Zoom Rooms Version is pre-configured with Zoom Rooms to support Zoom Whiteboard with 10-point multi-touch functionality, annotation and Auto Framing.The pluggable PC Module makes the IFP V6 Classic easy to upgrade while the color accuracy (smaller than 2 Delta E), 90% NTSC true color, 92° HFOV 48MP 4K UHD camera, 2.1 channel stereo sound and two 10W+20W seam speakers offer an immersive, true-to-life experience.
    atribut:
    • Aspect Ratio: 16:9
Daftar Harga panel tv Terbaru March 2026
AOC Video Wall DisplayRp29.999.900
MASKO Panel Data + TVRp519.900
Oximus Braket TVRp65.900
LG UHD Signage WebOSRp22.999.900
BenQ Interactive Flat PanelRp45.999.900
EIKI Video WallRp29.999.900
Dahua FHD Video Wall DisplayRp52.999.900
AOC MonitorRp1.499.900
North Bayou Bracket Monitor TV LCD LEDRp139.900
North Bayou Standing BracketRp1.899.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)